Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU5-0050-ED_14x10

  • Mfr # LCU5-0050-ED_14x10

  • Zoro # G5242008


product price: $6.39
/ea

Key Features

Header
Notice
Legend
No Lift Trucks Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0050-ED_14x10
Zoro #
G5242008
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
No Lift Trucks Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Does Not Contain PVC
Double-Sided
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 302 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Blue
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Abrasion Resistant
No
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Sign Header Background Color
Blue
Corrosion Resistant
No
Material Properties
Flexible
Sign Mounting Location
Wall
Sign Legend
No Lift Trucks Beyond This Point
Adhesive Style
Permanent
Glow In The Dark
No
Legend Pictogram ID
PPIC-92
Chemical Resistant
No
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Legend Pictogram Description
Forklift
ANSI 969 Compliant
No
Sign Header Style
Text
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
176 Degrees F
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Mirror Print
No
State Specific Sign
No
Sign Header
Notice
Anti-Slip Surface
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Lift Trucks Beyond This Point, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.