Notice Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU5-0062-ED_14x10

  • Mfr # LCU5-0062-ED_14x10

  • Zoro # G5157369


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Notice
Legend
Radio Frequency Fields No Trespassing
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0062-ED_14x10
Zoro #
G5157369
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Radio Frequency Fields No Trespassing
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Does Not Contain PVC
Header Legend Color
White
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Operating Temp. Range
-40 Degrees to 302 Degrees F
Sign Legend Color
Black
Header Background Color
Blue
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Chemical Resistant
No
Sign Header Text Color
White
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Sign Legend Background Color
White
Mirror Print
No
Glow In The Dark
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Metal Detectable
No
Graffiti Resistant
Yes
Sign Legend
Radio Frequency Fields No Trespassing
Sign Header
Notice
Includes Mounting Hardware
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
Abrasion Resistant
No
Adhesive Style
Permanent
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Radio Frequency Fields No Trespassing, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.