Notice Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # U5-1329-NA_7x10

  • Zoro # G5772072


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Header
Notice
Legend
Mdsd Forms In Office
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1329-NA_7x10
Zoro #
G5772072
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Mdsd Forms In Office
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
Header Background Color
Blue
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Metal Detectable
No
Sign Format
Traditional OSHA
Glow In The Dark
No
ANSI 969 Compliant
No
Mirror Print
No
Chemical Resistant
No
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Sign Header Background Color
Blue
State Specific Sign
No
Sign Header
Notice
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Legend Background Color
White
Sign Legend
Msds Forms In Office
Includes Mounting Hardware
No
Maximum Service Temperature
140 Degrees F
Number of Printed Sides
1
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Msds Forms In Office, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.