Notice Sign, 10" Wx7" H, 0.04" Thickness, U5-1053-NA_10x7

  • Mfr # U5-1053-NA_10x7

  • Zoro # G5867211


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Notice
Legend
All Personnel Must Wear Safety Glasses In The Plant
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1053-NA_10x7
Zoro #
G5867211
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
All Personnel Must Wear Safety Glasses In The Plant
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Blue
ANSI Compliant
Yes
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Sign Format
Traditional OSHA
Glow In The Dark
No
Sign Header
Notice
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Legend
All Personnel Must Wear Safety Glasses In The Plant
Graffiti Resistant
Yes
Chemical Resistant
No
Includes Mounting Hardware
No
Sign Legend Style
Text
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Number of Printed Sides
1
Maximum Service Temperature
140 Degrees F
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Metal Detectable
No
Sign Header Background Color
Blue
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend All Personnel Must Wear Safety Glasses In The Plant, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.