Notice Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, Spanish, U1-1003-RA_10X14

  • Mfr # U1-1003-RA_10X14

  • Zoro # G9706934


product price:  $11.15
/ea

Key Features

Header
Notice/Aviso
Legend
All Activities Monitored By Video Camera/Aviso to das Las Actividades Son Vigiladas Por Camara De Video
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U1-1003-RA_10X14
Zoro #
G9706934
UPC #
849362004376
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign
Header
Notice/Aviso
Legend
All Activities Monitored By Video Camera/Aviso to das Las Actividades Son Vigiladas Por Camara De Video
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Red
Sign Legend Color
Black
Legend Color
Black
Mounting Style
Surface
Header Background Color
White
OSHA Compliant
Yes
Double-Sided
No
Subject Matter
Security & Surveillance
Legend/Background Color
Black and Red/White
ANSI Compliant
Yes
Material
Aluminum
Language
English, Spanish
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
Standards
OSHA 1910.145
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Header Background Color
White
Average Outdoor Durability
3 to 5 yr
Legend Pictogram ID
PPIC-270
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header
Notice/Aviso
Metal Detectable
Yes
Sign Legend
All Activities Monitored By Video Camera/Aviso To Das Las Actividades Son Vigiladas Por Camara De Video
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Write on Surface
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Material Properties
Rigid
Legend Pictogram Description
Video Surveillance
State Specific Sign
No
Sign Header Text Color
Red
Glow In The Dark
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend All Activities Monitored By Video Camera/Aviso To Das Las Actividades Son Vigiladas Por Camara De Video, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.