Shop LYLE
See all product information
Create Account
Notice Sign, 14 in H, 10 in W, Reflective Sheeting, Vertical , English, Spanish, U1-1006-RD_10X14
- Mfr # U1-1006-RD_10X14
- Zoro # G2283018
product price:Â
$
8.79
/ea
Key Features
Header
Notice/Aviso
Legend
All Activities Monitored By Video Camera/Aviso to das Las Actividades Son Observado Por Una Camara De Video
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 10 in
- Height
- 14 in
- Thickness
- 0.004 in
- Depth
- 1/25 in
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend All Activities Monitored By Video Camera/Todas Las Actividades Se Monitorean Por Una Camara De Video, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.