Zoro Homepage

Notice Sign, 14" W, 10" H, 0.040" Thickness

  • Mfr # U1-1002-NA_14x10

  • Zoro # G5242181


product price: $8.85
/ea

Key Features

Header
Notice
Legend
THIS AREA IS UNDER 24 HOURS VIDEO SURVEILLANCE
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1002-NA_14x10
Zoro #
G5242181
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign
Header
Notice
Legend
THIS AREA IS UNDER 24 HOURS VIDEO SURVEILLANCE
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
Legend Style
Symbol and Text
Double-Sided
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Sign Legend Color
Black
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Metal Detectable
No
Write on Surface
No
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Maximum Service Temperature
140 Degrees F
Number of Printed Sides
1
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Legend Pictogram Description
Video Surveillance
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Sign Legend Background Color
White
Mirror Print
No
Sign Header Background Color
Blue
State Specific Sign
No
Sign Legend
This Area Is Under 24 Hours Video Surveillance
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Includes Mounting Hardware
No
Sign Header
Notice
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram ID
PPIC-80
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Area Is Under 24 Hours Video Surveillance, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.