Notice Sign, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, LCU5-0233-ND_5X3.5

  • Mfr # LCU5-0233-ND_5X3.5

  • Zoro # G8861128


product price:  $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Header
Notice
Legend
All Vehicles Entering Or Leaving Subject To Search
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0233-ND_5X3.5
Zoro #
G8861128
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
All Vehicles Entering Or Leaving Subject To Search
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Corrosion Resistant
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Service Temperature
210 Degrees F
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Sign Header Background Color
Blue
Metal Detectable
No
Sign Format
ANSI/OSHA Format
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Anti-Slip Surface
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Abrasion Resistant
No
Sign Legend Style
Text
Sign Header
Notice
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Graffiti Resistant
No
Write on Surface
No
State Specific Sign
No
Average Outdoor Durability
1 yr
Sign Header Style
Text
Sign Legend
All Vehicles Entering Or Leaving Subject To Search
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
50 Degrees F
Glow In The Dark
No
Product Type
Inspection Notice Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend All Vehicles Entering Or Leaving Subject To Search, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.