Notice Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U5-1139-RD_7X5

  • Mfr # U5-1139-RD_7X5

  • Zoro # G2107379


product price:  $3.29
/ea

Key Features

Header
Notice
Legend
Do Not Pour Chemicals Down This Sink
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1139-RD_7X5
Zoro #
G2107379
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Do Not Pour Chemicals Down This Sink
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Background Color
White
Sign Legend Color
Black
Double-Sided
No
Legend Color
Black
Material
Vinyl
ANSI Compliant
Yes
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Subject Matter
Chemical and Hazardous Materials
Header Legend Color
White
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Blue
Legend/Background Color
Black and Blue/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Sign Header
Notice
Adhesive Type
Acrylic
Abrasion Resistant
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI 969 Compliant
No
Sign Legend
Do Not Pour Chemicals Down This Sink
Sign Legend Style
Text
Number of Printed Sides
1
Write on Surface
No
Glow In The Dark
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Metal Detectable
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 yr
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Anti-Slip Surface
No
Includes Mounting Hardware
No
State Specific Sign
No
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
Corrosion Resistant
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Pour Chemicals Down This Sink, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.