Notice Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU5-0126-ND_7X5

  • Mfr # LCU5-0126-ND_7X5

  • Zoro # G9174326


product price:  $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
Notice
Legend
Drivers Chock Your Trucks
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0126-ND_7X5
Zoro #
G9174326
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Drivers Chock Your Trucks
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header Background Color
Blue
Maximum Service Temperature
210 Degrees F
Average Outdoor Durability
1 yr
Minimum Application Temperature
50 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Adhesive Type
Acrylic
Glow In The Dark
No
Sign Header Text Color
White
Abrasion Resistant
No
State Specific Sign
No
Sign Format
Traditional OSHA
Metal Detectable
No
Sign Legend
Drivers Chock Your Trucks
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Anti-Slip Surface
No
Material Properties
Flexible
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Mounting Location
Wall
Mirror Print
No
Sign Legend Background Color
White
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header
Notice
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Graffiti Resistant
No
Product Type
Chock Wheels Notice Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drivers Chock Your Trucks, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products