Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U1-1024-RD_7X5

  • Mfr # U1-1024-RD_7X5

  • Zoro # G9084984


product price:  $3.59
/ea

Key Features

Header
Notice
Legend
Authorized Personnel Only
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1024-RD_7X5
Zoro #
G9084984
UPC #
849362006905
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Sign Legend Color
Black
Legend Color
Black
Language
English
Legend Style
Text
Double-Sided
No
Material
Reflective Decal
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Blue
OSHA Compliant
Yes
Legend/Background Color
Black and Blue/White
ANSI Compliant
Yes
Background Color
White
Sign Legend Text Color
Black
Average Outdoor Durability
1 yr
Metal Detectable
No
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Sign Legend Background Color
White
Sign Header Background Color
Blue
Sign Header
Notice
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Chemical Resistant
No
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Text Color
White
Sign Legend
Authorized Personnel Only
Number of Printed Sides
1
Sign Header Style
Text
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Adhesive Style
Permanent
Abrasion Resistant
No
Sign Legend Style
Text
Material Properties
Flexible
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Write on Surface
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.