Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1513-RD_7X5

  • Mfr # U5-1513-RD_7X5

  • Zoro # G2757496


product price:  $4.59
/ea

Key Features

Sign Material
Reflective Sheeting
Printed Language
English
Legend/Background Color
Black and Blue/White
ANSI Compliant
Yes
Header Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1513-RD_7X5
Zoro #
G2757496
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Sign Material
Reflective Sheeting
Printed Language
English
Legend/Background Color
Black and Blue/White
ANSI Compliant
Yes
Header Background Color
Blue
Header
Notice
Sign Legend Color
Black
Glow-in-the-Dark
No
Sign Mounting Style
Adhesive
Legend Color
Black
Background Color
White
Sign Background Color
White
Retroreflective Grade
Engineer Grade
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Text
Sign Shape
Horizontal Rectangle
UV Resistant
No
Material
Vinyl
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend
Security Door Must Be Kept Closed When Not In Use Do Not Prop Door
Double-Sided
No
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Abrasion Resistant
No
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Anti-Slip Surface
No
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Mirror Print
No
Sign Header
Notice
Glow In The Dark
No
Sign Legend Background Color
White
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
ADA Compliant
No
Sign Header Text Color
White
Chemical Resistant
No
Average Outdoor Durability
1 yr
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Legend
Security Door Must Be Kept Closed When Not In Use Do Not Prop Door
Adhesive Type
Acrylic
Material Properties
Flexible
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Number of Printed Sides
1
State Specific Sign
No
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Notice Sign
Mounting Style
Adhesive-Backed
Subject Matter
Door Instruction

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Security Door Must Be Kept Closed When Not In Use Do Not Prop Door, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.