Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1563-RD_7X5

  • Mfr # U5-1563-RD_7X5

  • Zoro # G2756741


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Notice
Legend
This is A Smoke Free Facility
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1563-RD_7X5
Zoro #
G2756741
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
This is A Smoke Free Facility
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Blue
OSHA Compliant
Yes
Legend Style
Text
Legend/Background Color
Black and Blue/White
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Background Color
White
Legend Color
Black
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
State Specific Sign
No
ANSI 969 Compliant
No
Mirror Print
No
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Sign Header Background Color
Blue
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Sign Header
Notice
Sign Header Style
Text
Abrasion Resistant
No
Metal Detectable
No
Adhesive Type
Acrylic
Sign Legend
This Is A Smoke Free Facility
Includes Mounting Hardware
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Average Outdoor Durability
1 yr
Adhesive Style
Permanent
Chemical Resistant
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Is A Smoke Free Facility, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.