Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 478F90

  • Mfr # 478F90

  • Zoro # G5830741


product price:  $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Legend
FLAMMABLE GAS KEEP FIRE OR FLAME AWAY NO SMOKING
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478F90
Zoro #
G5830741
UPC #
00194484212353
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
FLAMMABLE GAS KEEP FIRE OR FLAME AWAY NO SMOKING
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Header Legend Color
White
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Graffiti Resistant
Yes
Includes Mounting Hardware
No
State Specific Sign
No
Sign Legend
Flammable Gas Keep Fire Or Flame Away No Smoking
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Metal Detectable
No
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Sign Header Text Color
White
Chemical Resistant
Yes
Sign Header
Danger
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Mirror Print
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Gas Keep Fire Or Flame Away No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.