Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1581-RD_7X5

  • Mfr # U5-1581-RD_7X5

  • Zoro # G2756446


product price:  $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Header
Notice
Legend
Truck Drivers Shut Off Motor Set Brakes Set Wheel Chocks
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1581-RD_7X5
Zoro #
G2756446
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Truck Drivers Shut Off Motor Set Brakes Set Wheel Chocks
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
Adhesive-Backed
Legend Style
Text
Language
English
Subject Matter
Truck and Driver
Sign Legend Color
Black
Legend Color
Black
Background Color
White
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Material
Vinyl
OSHA Compliant
Yes
Legend/Background Color
Black and Blue/White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Background Color
Blue
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Abrasion Resistant
No
Metal Detectable
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Blue
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Header Style
Text
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Mirror Print
No
Sign Header
Notice
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Legend
Truck Drivers Shut Off Motor Set Brakes Set Wheel Chocks
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Truck Drivers Shut Off Motor Set Brakes Set Wheel Chocks, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products