Notice Sign, 7" H, 10" W, Non-PVC Polymer, Vertical Rectangle, English, LCU5-0025-ED_10x7

  • Mfr # LCU5-0025-ED_10x7

  • Zoro # G5179568


product price:  $3.29
/ea

Key Features

Header
Notice
Legend
No Smoking Allowed, Cigarettes, Medicinal, Recreational, E-cigs
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0025-ED_10x7
Zoro #
G5179568
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
No Smoking Allowed, Cigarettes, Medicinal, Recreational, E-cigs
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Blue
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 302 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
Header Legend Color
White
Sign Legend Text Color
Black
State Specific Sign
No
Protective Coating
Clear Film Laminate
Mirror Print
No
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Sign Header
Notice
Sign Legend
No Smoking Allowed Cigarettes Medicinal Recreational E-Cigs
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Legend Pictogram Description
No Smoking
Number of Printed Sides
1
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
40 ft
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Chemical Resistant
No
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Blue
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Material Properties
Flexible
Legend Pictogram ID
PFXG-02
Maximum Service Temperature
176 Degrees F
Sign Header Style
Text
Graffiti Resistant
Yes
Metal Detectable
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Allowed Cigarettes Medicinal Recreational E-Cigs, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products