Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU5-0192-RA_10X7

  • Mfr # LCU5-0192-RA_10X7

  • Zoro # G9178261


product price:  $8.39
/ea

Key Features

Header
Notice
Legend
Authorized Vehicles And Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0192-RA_10X7
Zoro #
G9178261
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Authorized Vehicles And Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Sign Legend Color
Black
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Header Background Color
Blue
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
Anti-Slip Surface
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
4 Corner
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Sign Header Text Color
White
Material Properties
Rigid
Graffiti Resistant
Yes
Sign Header Background Color
Blue
Sign Legend
Authorized Vehicles And Personnel Only
Number of Printed Sides
1
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Header
Notice
Product Type
Reflective Authorized Use Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Vehicles And Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.