Notice Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU5-0207-ED_10x7
Mfr # LCU5-0207-ED_10x7
Zoro # G5290481
product price:Â $3.99
/ea
Sold in multiples of 3 for $11.97
Key Features
Header
Notice
Legend
Record And Post All Pesticide Applications
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LCU5-0207-ED_10x7
Zoro #
G5290481
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Record And Post All Pesticide Applications, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.