Notice Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU5-0216-ED_10x7

  • Mfr # LCU5-0216-ED_10x7

  • Zoro # G5261258


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Notice
Legend
This Vehicle Stops At All Railroad Crossings
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0216-ED_10x7
Zoro #
G5261258
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
This Vehicle Stops At All Railroad Crossings
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Background Color
Blue
Green Environmental Attribute
Does Not Contain PVC
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Chemical Resistant
No
Sign Mounting Location
Wall
Sign Legend
This Vehicle Stops At All Railroad Crossings
Sign Header Background Color
Blue
Graffiti Resistant
Yes
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Sign Header
Notice
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Abrasion Resistant
No
Sign Legend Background Color
White
Number of Printed Sides
1
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
State Specific Sign
No
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Vehicle Stops At All Railroad Crossings, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.