Notice Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U5-1381-NP_10X7

  • Mfr # U5-1381-NP_10X7

  • Zoro # G4721915


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Notice
Legend
No Guns, Knives or Weapons Allowed On Premises
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1381-NP_10X7
Zoro #
G4721915
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Header
Notice
Legend
No Guns, Knives or Weapons Allowed On Premises
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
White
Header Background Color
Blue
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Header Background Color
Blue
State Specific Sign
No
Sign Legend
No Guns, Knives Or Weapons Allowed On Premises
ANSI 969 Compliant
No
Chemical Resistant
No
Metal Detectable
No
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Number of Printed Sides
1
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Notice
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Sign Legend Background Color
White
Sign Header Text Color
White
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Guns, Knives Or Weapons Allowed On Premises, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.