Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U1-1068-RD_10X7

  • Mfr # U1-1068-RD_10X7

  • Zoro # G6230752


product price:  $4.59
/ea

Key Features

Header
Notice
Legend
Keep Door Closed
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1068-RD_10X7
Zoro #
G6230752
UPC #
849362011312
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Keep Door Closed
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend/Background Color
Black and Blue/White
Language
English
OSHA Compliant
Yes
Header Background Color
Blue
Background Color
White
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
White
Legend Color
Black
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Reflective Decal
Subject Matter
Door Instruction
Sign Legend Text Color
Black
Sign Header Style
Text
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Chemical Resistant
No
Sign Legend
Keep Door Closed
Sign Legend Background Color
White
Corrosion Resistant
No
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
Anti-Slip Surface
No
Material Properties
Flexible
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
Number of Printed Sides
1
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Abrasion Resistant
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Metal Detectable
No
Sign Header
Notice
Sign Header Background Color
Blue
Glow In The Dark
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Door Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.