Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1124-RD_10X7

  • Mfr # U5-1124-RD_10X7

  • Zoro # G2764030


product price:  $6.55
/ea
Sold in multiples of 3 for $19.65

Key Features

Header
Notice
Legend
Do Not Block Dumpster
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1124-RD_10X7
Zoro #
G2764030
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Do Not Block Dumpster
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Legend Color
Black
Language
English
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Background Color
White
Material
Vinyl
Double-Sided
No
Legend/Background Color
Black and Blue/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Lockout Tagout
Header Background Color
Blue
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Do Not Block Dumpster
Sign Header Text Color
White
Sign Header Background Color
Blue
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Corrosion Resistant
No
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
State Specific Sign
No
Sign Legend Style
Text
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Header
Notice
Outdoor Life Expectancy
1 to 2 yr
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Chemical Resistant
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
Adhesive Style
Permanent
Anti-Slip Surface
No
Abrasion Resistant
No
Mirror Print
No
Material Properties
Flexible
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Block Dumpster, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.