Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1548-RD_10X7

  • Mfr # U5-1548-RD_10X7

  • Zoro # G2757146


product price:  $4.19
/ea

Key Features

Header
Notice
Legend
This Building is Under Video Surveillance That May Be Monitored And/or Recovered
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1548-RD_10X7
Zoro #
G2757146
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
This Building is Under Video Surveillance That May Be Monitored And/or Recovered
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
ANSI Compliant
Yes
Legend/Background Color
Black and Blue/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Legend Style
Text
Language
English
Background Color
White
OSHA Compliant
Yes
Header Background Color
Blue
Sign Legend Color
Black
Double-Sided
No
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Glow In The Dark
No
Graffiti Resistant
Yes
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Text Color
White
Includes Mounting Hardware
No
Sign Legend Background Color
White
Sign Header Background Color
Blue
Adhesive Type
Acrylic
Number of Printed Sides
1
Abrasion Resistant
No
Material Properties
Flexible
Write on Surface
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Sign Legend
This Building Is Under Video Surveillance That May Be Monitored And/Or Recovered
Sign Header
Notice
Sign Legend Style
Text
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Building Is Under Video Surveillance That May Be Monitored And/Or Recovered, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.