Notice Sign, 7 in H, 10 in W, Vertical Rectangle, English, U5-1111-RA_10X7

  • Mfr # U5-1111-RA_10X7

  • Zoro # G2764277


product price:  $9.89
/ea

Key Features

Header
Notice
Legend
Contains No PCBS (Polychlorinated Biphenyls)
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1111-RA_10X7
Zoro #
G2764277
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Contains No PCBS (Polychlorinated Biphenyls)
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Legend Color
Black
Material
Aluminum
Header Background Color
Blue
Language
English
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Chemical and Hazardous Materials
Legend/Background Color
Black and Blue/White
Mounting Style
With Mounting Holes
Header Legend Color
White
Background Color
White
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Maximum Service Temperature
170 Degrees F
Sign Format
Traditional OSHA
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Header Style
Text
Sign Legend
Contains No Pcbs (Polychlorinated Biphenyls)
Sign Header Text Color
White
Chemical Resistant
No
Corrosion Resistant
Yes
Write on Surface
No
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Sign Header
Notice
Sign Legend Background Color
White
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
ANSI 969 Compliant
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Contains No Pcbs (Polychlorinated Biphenyls), Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products