Notice Sign, 7 in H, 10 in W, Vertical Rectangle, English, U5-1235-RD_10X7

  • Mfr # U5-1235-RD_10X7

  • Zoro # G2280236


product price:  $3.89
/ea
Sold in multiples of 5 for $19.45

Key Features

Header
Notice
Legend
For Food Storage Only No Chemicals Permitted
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1235-RD_10X7
Zoro #
G2280236
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
For Food Storage Only No Chemicals Permitted
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Subject Matter
Chemical and Hazardous Materials
Header Legend Color
White
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Legend/Background Color
Black and Blue/White
Mounting Style
Adhesive-Backed
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Material
Vinyl
Header Background Color
Blue
Legend Color
Black
Background Color
White
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Abrasion Resistant
No
State Specific Sign
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Header Style
Text
Material Properties
Flexible
Sign Header
Notice
Sign Header Text Color
White
Average Outdoor Durability
1 to 2 yr
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Legend Style
Text
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
Clear Film Laminate
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Sign Header Background Color
Blue
Corrosion Resistant
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Sign Legend
For Food Storage Only No Chemicals Permitted
Sign Format
Traditional OSHA
Number of Printed Sides
1
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend For Food Storage Only No Chemicals Permitted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.