Notice Sign, 7 in H, 10 in W, Vertical Rectangle, English, U5-1240-RD_10X7

  • Mfr # U5-1240-RD_10X7

  • Zoro # G2761967


product price:  $6.39
/ea

Key Features

Header
Notice
Legend
Gas Shut Off
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1240-RD_10X7
Zoro #
G2761967
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Gas Shut Off
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Background Color
White
Material
Vinyl
Subject Matter
Cylinder and Compressed Gas
Sign Legend Color
Black
Legend/Background Color
Black and Blue/White
Language
English
Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Blue
Mounting Style
Adhesive-Backed
Header Legend Color
White
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Material Properties
Flexible
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
Sign Header
Notice
Number of Printed Sides
1
Sign Legend
Gas Shut Off
Write on Surface
No
Abrasion Resistant
No
Mirror Print
No
Graffiti Resistant
Yes
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 2 yr
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Sign Header Style
Text
Sign Header Background Color
Blue
Includes Mounting Hardware
No
ANSI 969 Compliant
No
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Sign Mounting Location
Wall
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Gas Shut Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products