Notice, Employees Must Wash Hands After Smoking, 7 in x 10 in, Aluminum, U5-1188-NA_10x7

  • Mfr # U5-1188-NA_10x7

  • Zoro # G5800459


product price: $7.09
/ea

Key Features

Legend
Notice Employees Must Wash Hands After Smoking
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1188-NA_10x7
Zoro #
G5800459
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Notice Employees Must Wash Hands After Smoking
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Header Background Color
Blue
Header
Notice
Sign Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Header Background Color
Blue
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Employees Must Wash Hands After Smoking
Sign Legend Style
Text
Glow In The Dark
No
Sign Header
Notice
State Specific Sign
No
Mirror Print
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
140 Degrees F
Write on Surface
No
Sign Header Style
Text
Includes Mounting Hardware
No
Metal Detectable
No
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Legend Background Color
White
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Employees Must Wash Hands After Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.