Shop LYLE

Notice Sign, 7" x 10", Vinyl, 7 in H, 10 in W, Reflective Sheeting, English, U5-1182-RD_10X7

  • Mfr # U5-1182-RD_10X7

  • Zoro # G2762980


product price:  $7.49
/ea

Key Features

Header
Notice
Legend
Employee Entrance Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1182-RD_10X7
Zoro #
G2762980
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign,7" x 10",Vinyl
Header
Notice
Legend
Employee Entrance Only
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Sign Legend Color
Black
Header Legend Color
White
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Material
Vinyl
Legend/Background Color
Black and Blue/White
Background Color
White
Double-Sided
No
Legend Color
Black
ANSI Compliant
Yes
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Anti-Slip Surface
No
Chemical Resistant
No
Glow In The Dark
No
Sign Legend Background Color
White
Sign Legend Style
Text
Average Outdoor Durability
1 to 2 yr
Write on Surface
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Metal Detectable
No
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Blue
Outdoor Life Expectancy
1 to 2 yr
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Legend
Employee Entrance Only
ANSI 969 Compliant
No
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Sign Header
Notice
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
White
Corrosion Resistant
No
State Specific Sign
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Employee Entrance Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.