Notice, Smoking is Prohibited Except In Designated Areas, 5 in W x 3 1/2 in H, Horizontal Rectangle

  • Mfr # LCU5-0229-RD_5x3.5

  • Zoro # G4318067


product price:  $2.45
/ea
Sold in multiples of 5 for $12.25

Key Features

Header
Notice
Legend
Smoking is Prohibited Except In Designated Areas
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0229-RD_5x3.5
Zoro #
G4318067
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Notice
Legend
Smoking is Prohibited Except In Designated Areas
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Legend/Background Color
Black/Blue on White
ANSI Compliant
Yes
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
Double-Sided
No
Subject Matter
No Smoking
Material
Vinyl
Background Color
White
Header Legend Color
White
Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
Sign Legend Text Color
Black
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend
Smoking Is Prohibited Except In Designated Areas
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Sign Header
Notice
Glow In The Dark
No
State Specific Sign
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Average Outdoor Durability
1 yr
Sign Header Background Color
Blue
Mirror Print
No
Graffiti Resistant
No
Abrasion Resistant
No
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Write on Surface
No
Adhesive Type
Acrylic
Sign Legend Background Color
White
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Product Type
No Smoking Notice Reflective Label

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Smoking Is Prohibited Except In Designated Areas, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products