Notice, This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted, 10 in W x

  • Mfr # LCU5-0290-RD_14X10

  • Zoro # G8864059


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Notice
Legend
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0290-RD_14X10
Zoro #
G8864059
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Mirror Print
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Legend
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Sign Legend Style
Text
ANSI 969 Compliant
No
Material Properties
Flexible
Graffiti Resistant
Yes
Sign Header
Notice
Maximum Viewing Distance - Favorable Conditions
40 ft
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Type
Acrylic
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Metal Detectable
No
Average Outdoor Durability
1 to 2 yr
Write on Surface
No
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Surveillance Notice Reflective Label

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.