Notice, This Area Is Under 24 Hour Video Surveillance, 10 in W x 7 in H, Vertical Rectangle

  • Mfr # LCU5-0054-ND_10X7

  • Zoro # G9169049


product price:  $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Header
Notice
Legend
This Area Is Under 24 Hour Video Surveillance
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0054-ND_10X7
Zoro #
G9169049
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
This area is Under Notice, Decal, 10"x7"
Header
Notice
Legend
This Area Is Under 24 Hour Video Surveillance
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
White
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Sign Header Style
Text
Corrosion Resistant
No
ANSI 969 Compliant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Notice
Metal Detectable
No
Number of Printed Sides
1
Mirror Print
No
State Specific Sign
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Legend Pictogram ID
PPIC-80
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Blue
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram Description
Video Surveillance
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Minimum Application Temperature
50 Degrees F
Sign Legend
This Area Is Under 24 Hour Video Surveillance
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
White
Maximum Service Temperature
210 Degrees F
Adhesive Style
Permanent
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
Product Type
Surveillance Notice Label

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Area Is Under 24 Hour Video Surveillance, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.