Notice, This Elevator Is for Freight Only No Passengers, 10 in x 14 in, Aluminum, U5-1555-NA_14x10

  • Mfr # U5-1555-NA_14x10

  • Zoro # G5796843


product price:  $7.99
/ea

Key Features

Legend
Notice This Elevator Is for Freight Only No Passengers
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1555-NA_14x10
Zoro #
G5796843
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Notice This Elevator Is for Freight Only No Passengers
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Notice
Sign Background Color
White
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Header Background Color
Blue
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Notice
Maximum Service Temperature
140 Degrees F
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
State Specific Sign
No
Glow In The Dark
No
Sign Header Text Color
White
Sign Header Style
Text
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Header Background Color
Blue
ANSI Standards
ANSI Z53.1-1967
Sign Legend
This Elevator Is For Freight Only No Passengers
Includes Mounting Hardware
No
Metal Detectable
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Mirror Print
No
Write on Surface
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Elevator Is For Freight Only No Passengers, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products