Notice, This Water Is Safe To Drink, 10 in W x 7 in H, , Polyester, LCU5-0066-ND_10X7

  • Mfr # LCU5-0066-ND_10X7

  • Zoro # G9170467


product price:  $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Legend
This Water Is Safe To Drink
Sign Material
Polyester
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0066-ND_10X7
Zoro #
G9170467
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Potable Water Notice Label
Legend
This Water Is Safe To Drink
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
White
Legend Style
Symbol and Text
Header Background Color
Blue
Header
Notice
Sign Background Color
White
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Printed Language
English
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Text
Sign Legend Style
Symbol and Text
Metal Detectable
No
Sign Header Background Color
Blue
Mirror Print
No
Anti-Slip Surface
No
Corrosion Resistant
No
Number of Printed Sides
1
Abrasion Resistant
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Notice
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Legend
This Water Is Safe To Drink
Sign Legend Background Color
White
Adhesive Type
Acrylic
Minimum Application Temperature
50 Degrees F
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Product Type
Potable Water Notice Label

Description

Potable Water Notice Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Water Is Safe To Drink, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products