Notice, This Water Is Unsafe To Drink, 5 in W x 3 1/2 in H, Horizontal Rectangle, LCU5-0031-RD_5X3.5

  • Mfr # LCU5-0031-RD_5X3.5

  • Zoro # G9166687


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Legend
This Water Is Unsafe To Drink
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0031-RD_5X3.5
Zoro #
G9166687
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Potable Water Notice Reflective Label
Legend
This Water Is Unsafe To Drink
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header
Notice
Sign Background Color
White
OSHA Compliant
Yes
Header Background Color
Blue
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Background Color
Blue
Corrosion Resistant
No
Sign Format
ANSI/OSHA Format
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Write on Surface
No
Sign Legend
This Water Is Unsafe To Drink
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Metal Detectable
No
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Abrasion Resistant
No
Mirror Print
No
Sign Header Text Color
White
Number of Printed Sides
1
Sign Legend Background Color
White
Graffiti Resistant
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 yr
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Potable Water Notice Reflective Label

Description

Potable Water Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Water Is Unsafe To Drink, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.