Shop LYLE
See all product information
Create Account
Basketball Court Rules Use Basketball Court, 12x18, Non-Reflective, White
- Mfr # G-4968-NA_12x18
- Zoro # G922958905
product price:Â
$
16.55
/ea
Key Features
Legend
Basketball Court Rules Use Basketball Court
Sign Material
Aluminum
Height
18 in
Size
12" x 18"
Sign Mounting Style
Post Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-4968-NA_12x18
- Zoro #
- G922958905
- UPC #
- -
- Country of Origin
- United States
- Legend
- Basketball Court Rules Use Basketball Court
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
- UV Resistant
- Yes
- Double-Sided
- No
- Sign Background Color
- White
- Number of Printed Sides
- 1
Dimensions
- Height
- 18 in
- Size
- 12" x 18"
- Width
- 12 in
- Thickness
- 0.063 in
- Length
- 0.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.