Notice, This Water Is Unsafe To Drink, 7 in W x 5 in H, , Polyester, LCU5-0031-ND_7X5
Mfr # LCU5-0031-ND_7X5
Zoro # G9166669
product price:Â $3.45
/ea
Sold in multiples of 3 for $10.35
Key Features
Legend
This Water Is Unsafe To Drink
Sign Material
Polyester
Height
5 in
Width
7 in
Thickness
0.004 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LCU5-0031-ND_7X5
Zoro #
G9166669
UPC #
-
Country of Origin
United States
Dimensions
Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Water Is Unsafe To Drink, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.