Notice, Use Of Cell Phones In This Area Is Prohibited, 7 in W x 5 in H, Horizontal Rectangle

  • Mfr # LCU5-0222-RD_7X5

  • Zoro # G8860251


product price:  $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Header
Notice
Legend
Use Of Cell Phones In This Area Is Prohibited
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0222-RD_7X5
Zoro #
G8860251
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Use Of Cell Phones In This Area Is Prohibited
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Sign Legend
Use Of Cell Phones In This Area Is Prohibited
Adhesive Style
Permanent
Graffiti Resistant
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Sign Header
Notice
Sign Header Style
Text
Sign Legend Background Color
White
Anti-Slip Surface
No
Abrasion Resistant
No
Material Properties
Flexible
Number of Printed Sides
1
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Write on Surface
No
Sign Format
ANSI/OSHA Format
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr
Sign Header Background Color
Blue
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
No Phones Notice Reflective Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Use Of Cell Phones In This Area Is Prohibited, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.