Notice, Used Oil Materials, 5 in x 7 in, Horizontal Rectangle, Reflective Sheeting, U5-1596-RD_7X5

  • Mfr # U5-1596-RD_7X5

  • Zoro # G2280008


product price:  $5.89
/ea

Key Features

Legend
Used Oil Materials
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1596-RD_7X5
Zoro #
G2280008
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Used Oil Materials
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Language
English
Printed Language
English
Header Legend Color
White
Subject Matter
Facility
ANSI Compliant
Yes
Material
Vinyl
Sign Background Color
White
Legend Style
Text
Background Color
White
Header Background Color
Blue
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header
Notice
Legend Color
Black
Legend/Background Color
Black and Blue/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black
Write on Surface
No
Sign Header Style
Text
Adhesive Style
Permanent
State Specific Sign
No
Corrosion Resistant
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Used Oil Materials
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
15 ft
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Chemical Resistant
No
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Sign Header
Notice
Sign Format
Traditional OSHA
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Sign Header Background Color
Blue
Average Outdoor Durability
1 yr
Adhesive Type
Acrylic
Sign Legend Background Color
White
Graffiti Resistant
Yes
Abrasion Resistant
No
Includes Mounting Hardware
No
Mirror Print
No
Sign Header Text Color
White
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Used Oil Materials, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.