Notice, Wear Splash Goggles Face Shield Rubber Gloves Apron In This Area, 10 in W x 14 in H

  • Mfr # LCU5-0279-ND_14X10

  • Zoro # G8863316


product price:  $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Header
Notice
Legend
Wear Splash Goggles Face Shield Rubber Gloves Apron In This Area
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0279-ND_14X10
Zoro #
G8863316
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Engineer Polyester Chemicals Notice Sign
Header
Notice
Legend
Wear Splash Goggles Face Shield Rubber Gloves Apron In This Area
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Blue
Sign Legend Text Color
Black
State Specific Regulations
CA 25249 5 Et Seq
State Specific Sign
Yes
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Mounting Location
Wall
Minimum Application Temperature
50 Degrees F
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Sign Header Style
Text
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Legend
Wear Splash Goggles Face Shield Rubber Gloves And Apron In This Area
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Sign Header Background Color
Blue
Write on Surface
No
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header
Notice
Outdoor Life Expectancy
1 to 2 yr
Glow In The Dark
No
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Maximum Service Temperature
210 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Engineer Polyester Chemicals Notice Sign

Description

Engineer Polyester Chemicals Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Splash Goggles Face Shield Rubber Gloves And Apron In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products