NoticeShipping And Receiving, 10 in x 14 in, Horizontal Rectangle, Plastic, U5-1514-NP_14X10

  • Mfr # U5-1514-NP_14X10

  • Zoro # G4710986


product price:  $5.69
/ea

Key Features

Legend
Shipping And Receiving
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1514-NP_14X10
Zoro #
G4710986
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Legend
Shipping And Receiving
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Printed Language
English
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Blue
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Sign Background Color
White
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Legend
Shipping And Receiving
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Blue
Sign Header Style
Text
Sign Header Text Color
White
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Includes Mounting Hardware
No
Abrasion Resistant
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Mirror Print
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Chemical Resistant
No
Anti-Slip Surface
No
Number of Printed Sides
1
Material Properties
Flexible
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Sign Header
Notice
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Shipping And Receiving, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.