NoticeShipping and Receiving, 7 in x 10 in, Vertical Rectangle, Reflective Sheeting, U5-1514-RD_10X7

  • Mfr # U5-1514-RD_10X7

  • Zoro # G2757487


product price:  $4.15
/ea

Key Features

Legend
Shipping and Receiving
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1514-RD_10X7
Zoro #
G2757487
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Shipping and Receiving
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
ANSI Compliant
Yes
Background Color
White
OSHA Compliant
Yes
Header Legend Color
White
Legend/Background Color
Black and Blue/White
Language
English
Subject Matter
Personal Protection
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Background Color
White
Printed Language
English
Header Background Color
Blue
Header
Notice
Legend Style
Text
Material
Vinyl
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header Text Color
White
Material Properties
Flexible
Number of Printed Sides
1
Sign Header Background Color
Blue
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Sign Legend
Shipping And Receiving
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 2 yr
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Chemical Resistant
No
Includes Mounting Hardware
No
Abrasion Resistant
No
Mirror Print
No
Sign Header
Notice
Maximum Service Temperature
130 Degrees F
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Shipping And Receiving, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.