NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1316-RA_14X10

  • Mfr # U5-1316-RA_14X10

  • Zoro # G9661206


product price:  $10.99
/ea

Key Features

Header
Notice
Legend
Main Power Cut Off Switch
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1316-RA_14X10
Zoro #
G9661206
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Main Power Cut Off Switch
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Subject Matter
Electrical Hazard
Sign Legend Color
Black
Mounting Style
With Mounting Holes
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header Background Color
Blue
Material
Aluminum
Legend Style
Text
Language
English
Double-Sided
No
ANSI Compliant
Yes
Legend/Background Color
Black and Blue/White
Header Legend Color
White
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Service Temperature
170 Degrees F
Average Outdoor Durability
3 to 5 yr
Metal Detectable
No
Material Properties
Rigid
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Write on Surface
No
Corrosion Resistant
Yes
Glow In The Dark
No
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Style
Text
Mirror Print
No
Sign Legend
Main Power Cut Off Switch
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Header Background Color
Blue
Sign Header
Notice
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Main Power Cut Off Switch, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.