Notice, Non-Potable Water, 10 in x 14 in, Reflective Sheeting, U5-1425-RD_14X10

  • Mfr # U5-1425-RD_14X10

  • Zoro # G1814480


product price:  $6.89
/ea

Key Features

Legend
Non-potable Water
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1425-RD_14X10
Zoro #
G1814480
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Non-potable Water
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Subject Matter
Potable Water
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
White
Language
English
Header
Notice
Legend/Background Color
Black and Blue/White
Header Legend Color
White
Sign Background Color
White
OSHA Compliant
Yes
Printed Language
English
ANSI Compliant
Yes
Legend Style
Text
Material
Vinyl
Header Background Color
Blue
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Legend Style
Text
Anti-Slip Surface
No
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Mirror Print
No
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Blue
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Material Properties
Flexible
Sign Mounting Location
Wall
Sign Header
Notice
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Sign Header Text Color
White
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
State Specific Sign
No
Outdoor Life Expectancy
1 to 2 yr
Sign Legend
Non-Potable Water
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products