NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1593-RD_10X7

  • Mfr # U5-1593-RD_10X7

  • Zoro # G2280035


product price: $4.39
/ea

Key Features

Header
Notice
Legend
Use Hearing Protection When Operating Machines
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1593-RD_10X7
Zoro #
G2280035
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Use Hearing Protection When Operating Machines
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Material
Vinyl
Language
English
Mounting Style
Adhesive-Backed
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend/Background Color
Black and Blue/White
Subject Matter
Personal Protection
Legend Style
Text
Legend Color
Black
Sign Legend Color
Black
Header Background Color
Blue
Background Color
White
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Corrosion Resistant
No
Number of Printed Sides
1
Sign Header Text Color
White
Mirror Print
No
Sign Legend
Use Hearing Protection When Operating Machines
Sign Header Style
Text
Sign Header Background Color
Blue
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Header
Notice
Includes Mounting Hardware
No
Chemical Resistant
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Use Hearing Protection When Operating Machines, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.