Shop All Facility Signs
Lyle
NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1438-RD_7X5
Mfr # U5-1438-RD_7X5
Zoro # G2098586
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Out of Service
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U5-1438-RD_7X5
- Zoro # G2098586
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Details
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Out Of Service, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Tube, Chlorine, 0.5 to 8 ppm, PK10 (H-10-106-10)
- SAS SAFETY TOOL TECH IMPACT GLOVE BLK 2XL (SA6715)
- PIP Ez Cool Flash Evaporative Bandana, Navy (393-EZ201-PAT)
- GASCO Calibration Gas, Ammonia, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 650 psi Max. Pressure (34ES-13-50)
- LYLE Notice Sign, 10x7 In., English, U1-1045-RD_10X7 (U1-1045-RD_10X7)
- LYLE Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0240-RD_5x3.5 (LCU3-0240-RD_5x3.5)
- LYLE Eye Wash Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU5-0144-RA_10X7)
- LYLE Property Sign, 24 in H, 18 in W, Aluminum, Rectangle, English, T1-1073-EG_18x24 (T1-1073-EG_18x24)
- LYLE Office and Facility Sign, 10" W, 7" H, U7-1060-GA_10x7 (U7-1060-GA_10x7)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1121-RD_7X5 (U5-1121-RD_7X5)
- HY-KO No Pets Allowed Sign 8.5" x 12", 10PK (A20616)
- Lyle Facility Signs