NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1494-RD_7X5

  • Mfr # U5-1494-RD_7X5

  • Zoro # G2757898


product price: $2.69
/ea

Key Features

Header
Notice
Legend
Safety Glasses and Safety Shoes Required Beyond This Point
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1494-RD_7X5
Zoro #
G2757898
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Safety Glasses and Safety Shoes Required Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Blue
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
Background Color
White
Material
Vinyl
ANSI Compliant
Yes
Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Legend/Background Color
Black and Blue/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header
Notice
Sign Header Text Color
White
Write on Surface
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Sign Format
Traditional OSHA
State Specific Sign
No
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Anti-Slip Surface
No
Mirror Print
No
Abrasion Resistant
No
Sign Legend
Safety Glasses And Safety Shoes Required Beyond This Point
Sign Legend Style
Text
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Blue
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
Graffiti Resistant
Yes
Average Outdoor Durability
1 yr
Product Type
Notice Sign
Subject Matter
Personal Protection
Mounting Style
Adhesive-Backed

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses And Safety Shoes Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.