Shop All Facility Signs
Lyle
Office and Facility Sign, 10" W, 14" H, LCU1-0174-NP_10x14
Mfr # LCU1-0174-NP_10x14
Zoro # G6038188
product price: $6.15
/ea
Sold in multiples of 5 for $30.75
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Emergency
- Legend EMERGENCY EYE WASH STATION. KEEP AREA CLEAR.
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # LCU1-0174-NP_10x14
- Zoro # G6038188
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Details
Description
Office and Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Eye Wash Station. Keep Area Clear., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Admittance Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U1-1001-RA_10X14)
- SAFEWAZE PRO Bucket Roof Kit: FS185-L/XL, 018-7005, FS870 (019-3025)
- TINGLEY Safeyflex Flame Resistant Rain Overall, Green, 2XL (O41008)
- CHILL-ITS BY ERGODYNE Bandana, Lime, Solid, Hook-and-Loop (6705)
- LYLE Security Sign, Black/White, 10 in. H, Text (U6-1236-RA_14X10)
- LYLE Alum Danger Persons Working, 10"x7", Header Legend Color: White, LCU4-0192-NA_10X7 (LCU4-0192-NA_10X7)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1204-RD_7X5 (U4-1204-RD_7X5)
- LYLE Property Sign, 24 in H, 18 in W, Aluminum, Rectangle, English, T1-1073-EG_18x24 (T1-1073-EG_18x24)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1447-RA_14X10 (U5-1447-RA_14X10)
- LYLE Property Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, T1-1081-EG_12x18 (T1-1081-EG_12x18)
- CONDOR First Aid Sign, 19 in Height, 11 in Width, Polyester, Rectangle, English (487D81)
- Lyle Signs