Office and Facility Sign, 14 in Height, 10 in Width, Plastic, Vertical Rectangle, English, Spanish

  • Mfr # LCU5-0312-NP_10x14

  • Zoro # G6051689


product price: $7.19
/ea

Key Features

Header
Notice/Aviso
Legend
Authorized Personnel Only/Solo Personal Autorizado
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0312-NP_10x14
Zoro #
G6051689
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Office and Facility Sign
Header
Notice/Aviso
Legend
Authorized Personnel Only/Solo Personal Autorizado
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Operating Temp. Range
-29 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Color
Black, Red, White
Legend Style
Symbol and Text
Double-Sided
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Header Legend Color
White
ANSI Compliant
Yes
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Legend Text Color
Black, Red, White
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Legend
Authorized Personnel Only/Solo Personal Autorizado
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Blue
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Header
Notice/Aviso
Corrosion Resistant
Yes
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Material Properties
Flexible
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Header Style
Text
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Product Type
Office and Facility Sign
Symbol
No People

Description

Office and Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only/Solo Personal Autorizado, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.