Open Trench Danger Reflective Label, 3 1/2 in H, 5 in W, Reflective Sheeting, LCU4-0344-RD_5X3.5

  • Mfr # LCU4-0344-RD_5X3.5

  • Zoro # G9328910


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Danger
Legend
Open Trench
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0344-RD_5X3.5
Zoro #
G9328910
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Open Trench Danger Reflective Label
Header
Danger
Legend
Open Trench
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Text Color
White
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
Anti-Slip Surface
No
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Corrosion Resistant
No
Number of Printed Sides
1
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Write on Surface
No
Mirror Print
No
Graffiti Resistant
No
Sign Header Style
Text
Adhesive Type
Acrylic
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Sign Legend
Open Trench
Material Properties
Flexible
Sign Format
Traditional OSHA
Product Type
Open Trench Danger Reflective Label

Description

Open Trench Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Open Trench, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products