Overhead Work, 10 in W x 7 in H, Vertical Rectangle, Aluminum, LCU3-0226-RA_10x7

  • Mfr # LCU3-0226-RA_10x7

  • Zoro # G4827588


product price:  $10.29
/ea

Key Features

Legend
Overhead Work
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0226-RA_10x7
Zoro #
G4827588
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Overhead Work
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend/Background Color
Black/Yellow
Legend Style
Text
Material
Recycled Aluminum
Language
English
Subject Matter
Clearance
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
Yes
Sign Header Background Color
Black
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Text
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Material Properties
Rigid
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Mirror Print
No
Sign Header Text Color
Yellow
Mounting Pattern
4 Corner
Sign Legend
Overhead Work
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Sign Header Style
Text
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Product Type
Reflective Overhead Hazard Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Work, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.